Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & 6 Inch Dual Foot Truck Chuck
Mfr # TF5137
Zoro # G804389698
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF5137
- Zoro # G804389698
- UPC # 791674963455
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5137 Heavy Duty Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Red Rubber Hose Whipend, 12" long with 6" Dual Foot Truck Chuck (T37). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P170589 (P170589)
- GARMIN Split Collar 11mm Connector (010-11170-01)
- LISLE TRUCK & TRAILER WHEEL PAN (LI19852)
- CARBONA Blood & Dairy Remover (406/24)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck (TW108L)
- INTERSTATE PNEUMATICS HD Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck (TF7108L)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & Chuck (TF5135)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size (TG2335)
- INTERSTATE PNEUMATICS Heavy Duty Dual Angled Head Tire Pressure Gauge 10-150 PSI (TG192)
- ASTRO PNEUMATIC $TIRE INFLATOR DIAL (AO3081)
- Interstate Pneumatics Tire Inflation Kits