Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck
Mfr # TF5135W
Zoro # G604389690
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF5135W
- Zoro # G604389690
- UPC # 99461688148
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5135W Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & Angle-In Tapered Chuck.
This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 60" Wear Bar (105064)
- BOSCH Cabin Air Filter, P3752Ws (P3752WS)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- INTERSTATE PNEUMATICS Tire Chuck Repair Kit (Gasket, Brass Tip) (TCRK)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Bleeder Valve Adapter Fitting for Tire Inflators (TGF4004)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- INTERSTATE PNEUMATICS 1/4 Inch Hose Barb Sleeve Lock Straight-In Brass Chuck w/o Internal Shut-off Valve (T20)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-In Tapered Chuck with Shut-off Valve (T05)
- KENSUN Kensun Kensun-PortAir-C Portable Travel Heavy Duty Multi-Use Air Pump Compressor And Inflator (Kensun-PortAir-C)
- Interstate Pneumatics Tire Inflation Kits