Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck
Mfr # TF9137L
Zoro # G004389702
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF9137L
- Zoro # G004389702
- UPC # 99461694903
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF9137L Heavy Duty Bubble Windows Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Red Rubber Hose Whipend, 12" long with & 11" Dual Foot Truck Chuck (T37L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/16 In. OD, Blk (PFT-3A-BLK-100)
- TRU-FLATE Tire Repair Boot, 7 In L, PK30 (15-281)
- BALDWIN FILTERS Air Filter, 9-9/32 x 23-7/16 in. (RS3516)
- REESE Brake Control, For Use With Trailer (50-85-325)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Dual Foot 11 Inch Truck Chuck T37 Steel Braided Whip Hose (TF3137L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and Shut-off Valve (T02)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108BL)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Bleeder Valve Adapter Fitting for Tire Inflators (TGF4004)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- HALTEC Inflator Gauge, 250 deg. F, 6 in. (I-440-6)
- Interstate Pneumatics Tire Inflation Kits