Shop All Crimping Tool Kits
Interstate Pneumatics
Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50
Mfr # H8-KIT
Zoro # G604402108
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver / Black / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # H8-KIT
- Zoro # G604402108
- UPC # 791674002826
- Country of Origin China
- Category Crimping Tool Kits
Details
Material | Steel |
Color | Silver / Black / Golden |
Description
Interstate Pneumatics H8-KIT Heavy-Duty Bench Crimper (H8) with Ferrules (50Pk) 0.625" ID x 1" & 0.656" ID x 1".
Interstate Pneumatics Standard Hose crimper is used for assembly or repair of hoses either as a permanent installation or portable assembly in the field. This crimper provides production capability crimping advantage at a much lower price. It is made of ductile cast iron and heat treated steel dies and features extra thick die carriage and a thicker hinge point for extra strength. It also has mounting holes for permanent installation.
Interstate Pneumatics Standard Hose crimper is used for assembly or repair of hoses either as a permanent installation or portable assembly in the field. This crimper provides production capability crimping advantage at a much lower price. It is made of ductile cast iron and heat treated steel dies and features extra thick die carriage and a thicker hinge point for extra strength. It also has mounting holes for permanent installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reach Plier, Hose Gripper 5/16In, 11In Long (SUN3707V)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 2" Dia. (82-12015)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3478)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- TEMPO COMMUNICATIONS Tool Kit-Datacomm Pro Starter (PA4908)
- CMPLE CMPLE 1148-N Adjustable Universal Compression Tool for RG6; RG11 (1148-N)
- QUICKCABLE Crimp Kit, 50 A, Gray6 ga (124103-2001)
- ELECTRIDUCT Hydraulic(16 Ton) Crimping Tool with 22mm Stroke (TL-ZDT-HCT-300)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Blue 4/0 ga (124310-001)
- Interstate Pneumatics Crimping Tool Kits