Shop All Tire Inflation Kits
Interstate Pneumatics
HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck
Mfr # TF5108B
Zoro # G904389673
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF5108B
- Zoro # G904389673
- UPC # 791674963356
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5108B Heavy Duty Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt Lock Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Red Rubber Hose Whipend, 12" long with & 6" Straight-in Dual Foot Tilt Lock Truck Chuck (T08). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD PORK CHOP PASSENGER SIDE (173-5-01)
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 13/32", HM14, NBR (12404)
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT (T36)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108BL)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI w/ 12 Inch Rubber Hose Whipend & Straight-In Tapered Chuck (TF3146)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and w/o Internal Shut-off Valve (T32)
- ASTRO PNEUMATIC Inflator Chuck (3018-17)
- Interstate Pneumatics Tire Inflation Kits