Shop All Air Compressor Parts
Interstate Pneumatics
Four-Way Brass Compressor Fitting - 1/4 Inch MPT (1) x 1/4 Inch FPT (2) x 1/8 Inch FPT (1)
Mfr # CPX44-2
Zoro # G004389788
original price:
$16.87
14% off
new price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Product Information
- Brand Interstate Pneumatics
- MFR # CPX44-2
- Zoro # G004389788
- UPC # 791674002741
- Country of Origin China
- Category Air Compressor Parts
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics CPX44 Four-Way Brass Connector Compressor Fitting - Four-Way Brass Compressor Fitting - 1/4" MPT (1) x 1/4" FPT (2) x 1/8" FPT (1). The cross fitting has four openings positioned at 90-degrees from each other for connecting and branching four pipes. It has 3 female National Pipe Taper (NPT) threads for connecting to male threaded pipes, creating a tighter seal than straight threads. This fitting is made of brass for corrosion resistance, ductility at high temperatures, and low magnetic permeability. Brass can be connected to copper, brass, plastic, aluminum, and welded steel. The bar stock cross has fair vibration resistance and is suitable in low to medium pressure applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60SF60)
- DEUBLIN Union 1 NPT RH (357-000-002)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- INTERSTATE PNEUMATICS Air Compressor Rubber Foot, PK 4 (CFR7032)
- FREUDENBERG FILTRATION TECH 2Pk Wick Filter (H75-2PK-PDQ-2)
- Interstate Pneumatics Air Compressor Parts