Shop All Manifolds
Interstate Pneumatics
Flat Hex Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit
Mfr # FPM44R-KH4B
Zoro # G904388928
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass / Steel
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R-KH4B
- Zoro # G904388928
- UPC # 99461688346
- Country of Origin China
- Category Manifolds
Details
Color | Golden |
Material | Brass / Steel |
Description
Interstate Pneumatics FPM44R-KH4B Manifold Kit has a Flat Hex style manifold with One (1) Inlet of 1/4" FPT and Three (3) outlets of 1/4" FPT sizes. Also includes Three (3) 1/4" Brass Industrial Couplers & One (1) 1/4" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Compact Double Acting (5YCN7)
- PIX V-Belt, 3/8 X 66 (3V660)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit (FPM44S-KG4)
- Interstate Pneumatics Pneumatic Valves