Shop All Air Compressor Parts
Interstate Pneumatics
Five-Way Brass Compressor Fitting 1/4 Inch FPT (5)
Mfr # CPT44-5
Zoro # G904389789
original price:
$15.33
9% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # CPT44-5
- Zoro # G904389789
- UPC # 791674002758
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics CPT44-5 Five-Way Brass Compressor Fitting 1/4" FPT (5). The cross fitting has four openings positioned at 90-degrees from each other for connecting and branching four pipes. It has female National Pipe Taper (NPT) threads for connecting to male threaded pipes, creating a tighter seal than straight threads. This fitting is made of brass for corrosion resistance, ductility at high temperatures, and low magnetic permeability. Brass can be connected to copper, brass, plastic, aluminum, and welded steel. The bar stock cross has fair vibration resistance and is suitable in low to medium pressure applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 (D105)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- INTERSTATE PNEUMATICS Pilot Unloader / Discharge Valve for Air Compressors - (CVD7049)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- INTERSTATE PNEUMATICS Air Compressor Check Valve for Emglo with Cold Start Valve (CVC7041)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- Single Stage (EWK-1 EXT WARRANTY KIT FOR SS)
- Interstate Pneumatics Air Compressor Parts