Shop All Hose Barb Fittings
Interstate Pneumatics
Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End
Mfr # FL046
Zoro # G904393755
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FL046
- Zoro # G904393755
- UPC # 791674130116
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-454 Timing Belt, 60-S2M-454 (60-S2M-454)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- D&D Belt, VS, 0.875 x 30.5in OC (1422V300)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End (FM68-5)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 25 (FBS44-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 50 (FGM308-50K)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- Interstate Pneumatics Hose Fittings