Shop All Hose Clamps
Interstate Pneumatics
Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50
Mfr # H618-50K
Zoro # G905378966
product price: $19.19
/pk 50, $0.38/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Product Information
- Brand Interstate Pneumatics
- MFR # H618-50K
- Zoro # G905378966
- UPC # 791674003991
- Country of Origin China
- Category Hose Clamps
Details
Material | Steel |
Color | Gray |
Description
Interstate Pneumatics double ears hose clamp is a one piece design and is suitable for applications where more secure clamping is needed than what a one-ear clamp provides. The double ears of this clamp have nearly double the clamping force of one-ear clamps and apply the force more uniformly for reduced thermal and vibrational expansion. This double-ear hose clamp is suitable for attaching hoses to fittings or other devices in a variety of industrial applications, such as heavy machinery, hydraulics, irrigation, food processing, automobile manufacturing, and petroleum industries, among others. Fast simple secure and permanent installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- HYDROMAXX 2"x50Ft Flexible PVC Green Suction Hose (GS200050)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range, PK 6 (H611-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-13/16 Inch x 2-3/4 Inch O.D Range, PK 50 (H585-50K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 84" Stainl, PK5 (SPAFTA7308214N)
- Interstate Pneumatics Hose Clamps