Shop All Hose Clamps
Interstate Pneumatics
Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100
Mfr # H615-100K
Zoro # G205378918
product price: $29.95
/pk 100, $0.30/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Product Information
- Brand Interstate Pneumatics
- MFR # H615-100K
- Zoro # G205378918
- UPC # 791674003977
- Country of Origin China
- Category Hose Clamps
Details
Material | Steel |
Color | Gray |
Description
Interstate Pneumatics double ears hose clamp is a one piece design and is suitable for applications where more secure clamping is needed than what a one-ear clamp provides. The double ears of this clamp have nearly double the clamping force of one-ear clamps and apply the force more uniformly for reduced thermal and vibrational expansion. This double-ear hose clamp is suitable for attaching hoses to fittings or other devices in a variety of industrial applications, such as heavy machinery, hydraulics, irrigation, food processing, automobile manufacturing, and petroleum industries, among others. Fast simple secure and permanent installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 1.94)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1, 1/4 HP, 145T Frame, 460V AC Voltage, 1,725/860 Nameplate RPM (145TTDR5701)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 25 (H584-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 6 (H580-D6)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 7/16 Inch x 1 Inch O.D Range, PK 25 (H581W-25K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range (H611)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 6 (H609-D6)
- ZORO SELECT Hose Clamp Assortment, Automotive, SS (99903-1570-070)
- Interstate Pneumatics Hose Fittings