Shop All Compressor Air Filters
Interstate Pneumatics
Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body
Mfr # SA142
Zoro # G404389760
original price:
$11.24
8% off
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Product Information
- Brand Interstate Pneumatics
- MFR # SA142
- Zoro # G404389760
- UPC # 99461689015
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Black |
Material | Plastic |
Description
Interstate Pneumatics SA142 Compressor Air Filter Replacement.
Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance.
This replacement filter is a common filter used on many brands of compressors. It has metal body and comes with a disposable sponge filter.
Comes with a disposable paper cartridge type filter element.
Replaces Campbell Hausfeld p/n HL018200AV.
Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance.
This replacement filter is a common filter used on many brands of compressors. It has metal body and comes with a disposable sponge filter.
Comes with a disposable paper cartridge type filter element.
Replaces Campbell Hausfeld p/n HL018200AV.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 280J4 (280J4)
- RULAND Bellows Coupling (MBC80-35-35-A)
- GATES MegaCrimp Couplings (12G-22FDLORX)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- Interstate Pneumatics Compressor Air Filters