Shop All Pneumatic Regulators
Interstate Pneumatics
CO2 Regulator - Solid Aluminum Body 0-125 PSI
Mfr # WRCO2
Zoro # G304389594
original price:
$95.57
16% off
new price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver,Black,Golden & Red
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2
- Zoro # G304389594
- UPC # 99461688544
- Country of Origin China
- Category Pneumatic Regulators
Details
Material | Metal |
Color | Silver,Black,Golden & Red |
Description
Interstate Pneumatics CO2 Regulator. For use with paintball CO2 cylinders.
All metal CO2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards CO2 paint ball. Comes standard with a pressure gauge, dial regulator knob & integeated steel belt clip. The cylinder and regulator are not for oxygen service or use.
All metal CO2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards CO2 paint ball. Comes standard with a pressure gauge, dial regulator knob & integeated steel belt clip. The cylinder and regulator are not for oxygen service or use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (50BS14H X 1 1/8)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- NTN Steel Housing (PF203)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- INTERSTATE PNEUMATICS 1/4 Inch In-Line Compact - Economy Air Regulator with Gauge (Flow: Left to Right) (WR1120G-D)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- Interstate Pneumatics Pneumatic Regulators