Shop All Pneumatic Regulators
Interstate Pneumatics
CO2 regulator, Recoil hose and Coupler Kit
Mfr # WRCO2-K1
Zoro # G204393783
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2-K1
- Zoro # G204393783
- UPC # 99461695269
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Multi |
Description
Interstate Pneumatics WRCO2-K1 CO2 Regulator Kit includes CO2 regulator, 12 feet recoil hose and a universal coupler.
All metal CO2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards CO2 paint ball cylinders. Comes standard with a pressure gauge, dial regulator knob & integrated steel belt clip.
Interstate Pneumatics Polyurethane Coil Hoses are made from a special super tough compound for consistent performance. These hoses provides you with the highest quality and the most extensive offering of hosing in the industry. We have in-stock hosing customizing sizes, lengths, and colors in single or multi-spiral hose without requiring large set-up charges or minimum runs.
All metal CO2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards CO2 paint ball cylinders. Comes standard with a pressure gauge, dial regulator knob & integrated steel belt clip.
Interstate Pneumatics Polyurethane Coil Hoses are made from a special super tough compound for consistent performance. These hoses provides you with the highest quality and the most extensive offering of hosing in the industry. We have in-stock hosing customizing sizes, lengths, and colors in single or multi-spiral hose without requiring large set-up charges or minimum runs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- HERITAGE Grease Fitting, 1/8"-27PTF 65D CS Z3 (H1649Z3)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose & Tire Inflator Kit (WRCO2-TF)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- Interstate Pneumatics Pneumatic Regulators