Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End
Mfr # FF88
Zoro # G304393638
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FF88
- Zoro # G304393638
- UPC # 791674911401
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length, this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF64)
- NTN NTN 6308, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Open (6308)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- GLOBAL 1" ID Split Clamp Collar, Ss (G1SC-100-SS)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 6 (FBS44-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End, PK 25 (FMS166-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM64-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM89-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End, PK 6 (FM98-D6)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- Interstate Pneumatics Hose Fittings