Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End
Mfr # FM84
Zoro # G304388795
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FM84
- Zoro # G304388795
- UPC # 99461688414
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (VAS 2)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- CLESCO 1 3/16 In Bore-Set Screw Type Mounted Ball Bearing-Pillow, Pbch-Bs-118 (PBCH-BS-118)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End, PK 6 (FM98-D6)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM84-50K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 25 (FL188-25K)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 6 (FGM310-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- Interstate Pneumatics Hose Barb Fittings