Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 50
Mfr # FPM44R-50K
Zoro # G605373186
product price: $544.99
/pk 50, $10.90/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R-50K
- Zoro # G605373186
- UPC # 791674012399
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics FPM44R Brass Manifold (Flat-Hex Style) one air source 1/4" NPT inlet into three 1/4" NPT Female outlet. Interstate Pneumatics 3-in-1 (Flat-Hex Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Brass bar stock. Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- CLIMAX METAL PRODUCTS 20mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-20)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- Interstate Pneumatics Pneumatic Valves