Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass Elbow Fitting 1/8 Inch NPT Female
Mfr # FPE22
Zoro # G404394269
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Product Information
- Brand Interstate Pneumatics
- MFR # FPE22
- Zoro # G404394269
- UPC # 791674920199
- Country of Origin China
- Category Brass Pipe Fittings
Details
Color | Golden |
Material | Brass |
Description
This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 25m, PK20 (255096-75)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- DELTA Shower Arm (RP40593RB)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE66-100K)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE22-100K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/8 Inch X 1/2 Inch NPT Female (FPC680)
- INTERSTATE PNEUMATICS Brass 50 PK (FPC660-50K)
- INTERSTATE PNEUMATICS Brass 100 PK (FP66X-100K)
- INTERSTATE PNEUMATICS Brass 50 PK (FB808-50K)
- JMF 5/16 in. Compression X 1/8 in. D MPT Brass Connector (4503322)
- Interstate Pneumatics Fittings