Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # FST44RT-D6
Zoro # G605373292
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FST44RT-D6
- Zoro # G605373292
- UPC # 99461693982
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
This professional contractor / professional grade Tee fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Adjustable Wall Bracket (98349-SN)
- LEGEND VALVE 3/4" NL TMV SWT ADPT w/o CHECK (115-314NLS)
- LEGRIS Union Tee, 1/4 in x 5/32 in Tube Size, Nylon, Black, 10 PK (3104 56 04)
- PARKER 1/2" Compression x 5/8" FNPT Connector (P10FC8)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/8 Inch X 3/8 Inch NPT Female (FPC660)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/4 Inch NPT Female (FPC240)
- INTERSTATE PNEUMATICS Brass 100 PK (CA460B-100K)
- INTERSTATE PNEUMATICS Brass / Steel 50 PK (FBS404-50K)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA414B)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- Interstate Pneumatics Brass Pipe Fittings