Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # FPP21B-D6
Zoro # G305373158
product price: $10.45
/pk 6, $1.74/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FPP21B-D6
- Zoro # G305373158
- UPC # 99461694033
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
These high quality Brass Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flara Hand Towel Bar (YB0386BG)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- APG 5" Aluminum Part DC (3E50DCAL)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Adapter (FB606)
- INTERSTATE PNEUMATICS Brass 50 PK (FST22EAF-50K)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/8 Inch NPT Female Brass Hex Adapter (FB202)
- INTERSTATE PNEUMATICS Brass 6 PK (CA440B-D6)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- Interstate Pneumatics Fittings