Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # CA440B-D6
Zoro # G805373412
product price: $39.69
/pk 6, $6.61/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # CA440B-D6
- Zoro # G805373412
- UPC # 99461692503
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 45 elbow, 1-1/4" x 1-1/4" (25245)
- GROHE Universal Headpart Starlight Chrome (45869000)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- MILWAUKEE VALVE 1-1/4" Threaded Low Lead Bronze Spring Check Valve (UP548T 1 1/4)
- INTERSTATE PNEUMATICS Brass 6 PK (FA212B-D6)
- INTERSTATE PNEUMATICS Brass 100 PK (CH460B-100K)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/2 Inch NPT Female (FP88T)
- INTERSTATE PNEUMATICS Brass 6 PK (FB402-D6)
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS604-D6)
- THRIFCO PLUMBING 3/4 X 1/4 Inch Brass Reducer Coupling (5318034)
- Interstate Pneumatics Brass Pipe Fittings