Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 50 PK
Mfr # FST22E-50K
Zoro # G705373338
product price: $90.75
/pk 50, $1.82/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FST22E-50K
- Zoro # G705373338
- UPC # 791674015581
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 90 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia Quiet-Close Round-Front T (20111-96)
- ELKAY Sink, Undr (ELUH2317L)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-577)
- INTERSTATE PNEUMATICS Brass 50 PK (FPE99-50K)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE22-100K)
- INTERSTATE PNEUMATICS Brass 25 PK (CA460B-25K)
- INTERSTATE PNEUMATICS Brass 25 PK (CPNV880B-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- PLUMB PAK Double Slip Straight Repair Coupling Elbow Brass Tubular (670K)
- Interstate Pneumatics Brass Pipe Fittings