Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 50 PK
Mfr # CA460B-50K
Zoro # G205373265
product price: $343.99
/pk 50, $6.88/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # CA460B-50K
- Zoro # G205373265
- UPC # 791674008439
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply (710C)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- BLACK SWAN Probing Rod 1/2" X 5' (19380)
- FLUIDMASTER Tlt Fill Vlv Cap Blk (385)
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE22-100K)
- INTERSTATE PNEUMATICS 1/8 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA212B)
- INTERSTATE PNEUMATICS Brass 50 PK (FB808-50K)
- INTERSTATE PNEUMATICS Brass 25 PK (CH463B-25K)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- Interstate Pneumatics Fittings