Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # FST22EA-100K
Zoro # G505373323
product price: $267.99
/pk 100, $2.68/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FST22EA-100K
- Zoro # G505373323
- UPC # 791674015628
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Welded-Frame Mirror (290 2436)
- LEGRIS Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.000 Nominal X 10 FT [Each] (TPVCCL1.000X10FTSCH40)
- B & K Flange Floor 2" Galv (311UF-2)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-9-25K)
- INTERSTATE PNEUMATICS Brass 50 PK (FPE66-50K)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB804)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- INTERSTATE PNEUMATICS Brass 50 PK (FPE22-50K)
- B & K Mtr Coupling 1 Lf (105-785NL)
- Interstate Pneumatics Brass Pipe Fittings