Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Blue PVC Hose 3/8 Inch 750 feet 300 PSI 4:1 Safety Factor
Mfr # HA06-750E
Zoro # G004393648
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
Product Information
- Brand Interstate Pneumatics
- MFR # HA06-750E
- Zoro # G004393648
- UPC # 99461694408
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Blue |
Description
1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Ball Coupler, 1/2", NPTF, 1/2" (4AGF4)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK84 1 1/8 (2AK84 1 1/8)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- FOSTER Brass Socket, 3/4"x3/4"FPT (H6B)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings (HU14-025S)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA54-600E)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-41-G)
- Interstate Pneumatics Multi-purpose Air Hoses