Shop All Pneumatic Safety Valves
Interstate Pneumatics
ASME Brass Safety Valve w/pull Ring - 140 PSI 1/4 Inch MPT
Mfr # V140-4
Zoro # G604398128
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # V140-4
- Zoro # G604398128
- UPC # 99461694958
- Country of Origin China
- Category Pneumatic Safety Valves
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics pressure relief valves are ASME certified safety devices which are designed to divert pressure in the event that a pressurized system of some kind encounters a problem which leads to a dangerous rise in pressure. Pressure relief valves are extremely useful and required by law for safety reasons. Interstate Pneumatics V140-4 is 1/4" MPT with Pull ring having relief pressure of 140 PSI @ 45 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-1/4-20 (UC-1/4-20)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- INTERSTATE PNEUMATICS Brass Safety Valve 1/4 Inch MPT w/pull Ring 95 PSI ASME Certified (V095-4)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring 1/4 Inch MPT 165 PSI (V165-4)
- INTERSTATE PNEUMATICS Brass Button Valve 1/4 Inch x 1/4 Inch Female NPT (VBT44)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (SA25-1L165)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- Interstate Pneumatics Pneumatic Valves