Shop All Manifolds
Interstate Pneumatics
Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit
Mfr # FPM44S-KG4
Zoro # G404388886
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue / Silver
- Material Aluminum / Steel
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44S-KG4
- Zoro # G404388886
- UPC # 99461692046
- Country of Origin China
- Category Manifolds
Details
Color | Blue / Silver |
Material | Aluminum / Steel |
Description
Manifold Kit has an Aluminum Rectangular style manifold with One (1) Inlet of 1/4" FPT and Four (4) outlets of 1/4" FPT sizes. Also includes Four (4) 1/4" Steel Universal Couplers & One (1) 1/4" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- DODGE P2B-E-207R Type E-Xtra (023013)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- Interstate Pneumatics Pneumatic Valves