Shop All Manifolds
Interstate Pneumatics
Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit
Mfr # FPM44SR-KH4B
Zoro # G604389263
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Steel / Brass
- Color Black / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44SR-KH4B
- Zoro # G604389263
- UPC # 99461690738
- Country of Origin China
- Category Manifolds
Details
Material | Aluminum / Steel / Brass |
Color | Black / Golden |
Description
Interstate Pneumatics FPM44SR-KH4B Manifold Kit has an Aluminum Rectangular style manifold with One (1) Inlet of 3/8" FPT and Four (4) outlets of 1/4" FPT sizes. Also includes Four (4) 1/4" Brass Industrial Couplers & One (1) 1/4" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50636, Pressure Line, 25 micron, Outside-In (MF0060955)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- CARLISLE R3VX710-3 Power-Wedge Cog-Band (R3VX710-3)
- STENS Heavy-Duty Flat Idler, Exmark 116-3626, 0.6875 Id, 4.875 Width 280-790 (280-790)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit (FPM44S-KG4)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- Interstate Pneumatics Pneumatic Valves