Shop All Lubricants
Interstate Pneumatics
Air Tool Oil (LSC) - Flip Top Lid - 4 oz, PK 12
Mfr # YL12-004-12CS
Zoro # G704392774
product price: $41.39
/pk 12, $3.45/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Oil
- Color Yellow
Product Information
- Brand Interstate Pneumatics
- MFR # YL12-004-12CS
- Zoro # G704392774
- UPC # 791674000891
- Country of Origin United States
- Category Lubricants
Details
Material | Liquid Oil |
Color | Yellow |
Description
The number one killer of air tools is lack of proper lubrication Interstate Pneumatics Air Tool Oil is specially formulated to lubricate and fight moisture. For use in all piston type and rotary air tools, as well as in-line air lubricators. Prevents rust formation while providing positive lubrication for smooth starting and longer tool life. Anti-foaming and anti-gumming additives to maximize tool performance. 12 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 1/8)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- COILHOSE PNEUMATICS Filter Bowl W/Bowl Guard Auto Drain 3/4" /1" (CO 8828-41LD)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 16 oz. (YL14LT-016)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- Interstate Pneumatics Lubricants