Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip -
Mfr # CVT7056
Zoro # G804389810
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Black
Product Information
- Brand Interstate Pneumatics
- MFR # CVT7056
- Zoro # G804389810
- UPC # 791674020479
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Black |
Description
Cable Style Throttle Controls are mounted on the pilot valve or elsewhere on the compressor and the cable end is connected to the engine throttle arm. These are of brass construction with Viton seals, stainless steel springs, and stainless-steel cable. The cable is permanently lubricated and is self-cleaning. Routing clamps are used to mount and protect the cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- GATES Predator Single Belts, AP58 (AP58)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS Compressed Air Tank Fill / Release Valve (CPM18)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- INTERSTATE PNEUMATICS Mounting Bracket for Regulator Air Regulator W1130 (WP1130MB)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- POWERMATE Pressure Switch, 145-175 psi, 4 Port (034-0199RP)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts