Shop All Air Guns
Interstate Pneumatics
Air Blow Gun Pistol Grip with Rubber Tip
Mfr # B303
Zoro # G804388103
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum / Rubber
- Color Silver / Golden / Black
Product Information
- Brand Interstate Pneumatics
- MFR # B303
- Zoro # G804388103
- UPC # 99461690202
- Country of Origin China
- Category Air Guns
Details
Body Material | Aluminum / Rubber |
Color | Silver / Golden / Black |
Description
Interstate Pneumatics Blowgun features Pistol Grip Trigger Handle with 1/4" FPT Inlet. Perfect for cleaning dust and dirt from nook, crannies, slots, galleries and obstructed areas. This air blow gun includes Rubber tip (1/8" MPT). Rubber tip won't mark delicate molds fresh paint. Pistol grip style blow gun is designed with a durable cast aluminum body and comfort grip to reduce fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- MAYHEW TOOLS Mayhew Tools MAY45046 CatsPaw Lighted Flex Pick Up Claw Tool (MAY45046)
- KO-KEN Bit TORX T25 150mm 1/4 Hex Drive (121T.150-T25)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension (900)
- Interstate Pneumatics Air Guns & Accessories