Shop All Lubricants
Interstate Pneumatics
8 oz - Air Tool Oil - flip top Lid, PK 12
Mfr # YL12-008-12CS
Zoro # G504392790
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Oil
- Color Yellow
Product Information
- Brand Interstate Pneumatics
- MFR # YL12-008-12CS
- Zoro # G504392790
- UPC # 791674000907
- Country of Origin United States
- Category Lubricants
Details
Material | Liquid Oil |
Color | Yellow |
Description
The number one killer of air tools is lack of proper lubrication Interstate Pneumatics Air Tool Oil is specially formulated to lubricate and fight moisture. For use in all piston type and rotary air tools, as well as in-line air lubricators. Prevents rust formation while providing positive lubrication for smooth starting and longer tool life. Anti-foaming and anti-gumming additives to maximize tool performance. 12 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-251-6FO-NL)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- D&D Timing Belt, H, 3 x 60in PL, T120 (600H300)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 16 oz. (YL14LT-016)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz, PK 12 (YL12-004-12CS)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- Interstate Pneumatics Lubricants