Shop All Pneumatic Tubing
Interstate Pneumatics
5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End
Mfr # HRPZ55-01
Zoro # G806378041
original price:
$9.93
11% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Tube Color Golden
- Type NPT Male
- Thread Size 5/16"
- Material Brass
Product Information
- Brand Interstate Pneumatics
- MFR # HRPZ55-01
- Zoro # G806378041
- UPC # 791674021896
- Country of Origin China
- Category Pneumatic Tubing
Dimensions
Thread Size | 5/16" |
Details
Tube Material | Brass |
Tube Color | Golden |
Item | Pneumatic Air Hose Repair |
Type | NPT Male |
Material | Brass |
Application | Pneumatic Applications |
Suitable For | Polurethene Hoses |
Description
Interstate Pneumatics HRPZ55-00 5/16 Inch NPT Reusable Solid In-Line Splicer for 5/16 Inch Polyurethane Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Compressor Oil, Synthetic, Piston-Ty (OILFZ004)
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- NATIONAL Small Bore Inch Seal, 482310 (482310)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- INTERSTATE PNEUMATICS 5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose (HRPZ55-00)
- TECHNIBOND Spiral, Technibond, 6mm x 40 Turns, Light Blue/Clear Blue (2MPS-06M-40-02)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- ENGINEERED SPECIALTIES Maxline Rapidair M6027, 1/2" Tubing Kit 300 ft. (M6027)
- FESTO Plastic Tubing PUN-H-8X1, 25-NT (PUN-H-8X1,25-NT)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- FESTO Plastic Tubing PEN-6X1-SW (PEN-6X1-SW)
- Interstate Pneumatics Air Hoses