Shop All Pneumatic Tubing
Interstate Pneumatics
5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose
Mfr # HRPZ55-00
Zoro # G706378035
original price:
$9.00
2% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Tube Color Golden
- Suitable For Polurethene Hoses
- Type NPT Female
- Thread Size 5/16"
Product Information
- Brand Interstate Pneumatics
- MFR # HRPZ55-00
- Zoro # G706378035
- UPC # 791674021841
- Country of Origin China
- Category Pneumatic Tubing
Dimensions
Thread Size | 5/16" |
Details
Tube Material | Brass |
Tube Color | Golden |
Item | Pneumatic Air Hose Repair |
Suitable For | Polurethene Hoses |
Type | NPT Female |
Material | Brass |
Application | Pneumatic Applications |
Description
Interstate Pneumatics HRPZ55-00 5/16 Inch NPT Reusable Solid In-Line Splicer for 5/16 Inch Polyurethane Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- FESTO Plastic Tubing PUN-8X1, 25-SI (PUN-8X1,25-SI)
- FESTO Plastic Tubing PUN-10X1, 5-SI (PUN-10X1,5-SI)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- FESTO Plastic Tubing PEN-8X1, 25-SW (PEN-8X1,25-SW)
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- FESTO Plastic Tubing PUN-H-16X2, 5-SW (PUN-H-16X2,5-SW)
- Interstate Pneumatics Pneumatic Tubing