Shop All Hose Couplings
Interstate Pneumatics
3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve), PK 6
Mfr # CNV660B-D6
Zoro # G905373435
product price: $41.35
/pk 6, $6.89/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
Product Information
- Brand Interstate Pneumatics
- MFR # CNV660B-D6
- Zoro # G905373435
- UPC # 791674301950
- Country of Origin China
- Category Hose Couplings
Details
Material of Construction | Brass |
Description
Interstate Pneumatics 3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve). These couplers are interchangeable with the Straight Through Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 2700 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male Brass Hex Nipple (FA212)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- INTERSTATE PNEUMATICS Brass Branch Tee Fitting 1/4 Inch NPT Female (FP44TB)
- Interstate Pneumatics Hose Fittings