Shop All Pressure Washer Parts
Interstate Pneumatics
3/8 Inch Pressure Washer Quick Coupler Gauge Brass Fitting With Stainless Steel Collar
Mfr # PW7163
Zoro # G904392666
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass / Stainless Steel
- Color Silver & Golden
Product Information
- Brand Interstate Pneumatics
- MFR # PW7163
- Zoro # G904392666
- UPC # 791674020394
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Brass / Stainless Steel |
Color | Silver & Golden |
Description
Attach your gauge to your machine or tool with this 3/8" Quick Connect Coupler (QC) Brass Fitting with a Stainless Steel Collar and 1/4" Port. This pressure gauge fitting is a stainless steel device that allows you to install a pressure gauge at a pump or spray gun. It has a 3/8" quick-connect coupler, a 3/8" quick-connect plug, and a 1/4" central port to install a pressure gauge. 6000 PSI maximum pressure rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD 99DVB021 0.5 in. Barb Assembly (A7J-99DVB021)
- HARVEST LANE HONEY HLH Harvest Lane Honey Queen Excluder, Metal, For: 10-Frame Langstroth Hives (QEM-102)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- AIR SUPPLY OF THE FUTURE Air Supply of The Future 6320241 2 HP 240V 4.5 Amps Silencer Air Blower (6320241)
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- INTERSTATE PNEUMATICS 5.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 2500 PSI (PW5100)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Male Threads (PW7155)
- INTERSTATE PNEUMATICS 2-1/2 Inch Pressure Washer Pressure Gauge Kit 3/8 Inch Quick Connect 0-5000 PSI (PW7167)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Female Threads (PW7156)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- CHAPIN Viton Gasket (6-2420)
- Interstate Pneumatics Pressure Washer Parts