Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT
Mfr # CPHS641
Zoro # G004389245
original price:
$7.42
5% off
new price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Product Information
- Brand Interstate Pneumatics
- MFR # CPHS641
- Zoro # G004389245
- UPC # 99461693593
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8" Industrial Steel Swivel Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL MANUFACTURING General Manufacturing x Light Flu Reel 40ft. Stubby (3313-4000)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 58" (A58)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA661)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 50 (CPA641Z-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH640-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve (CG440PB)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Special Steel Fitting, PK 50 (FM44RL-50K)
- FJC Quick Coupler, R134A High Side (6005)
- Interstate Pneumatics Quick Connect Fittings