Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler x 3/8 Inch Male NPT, PK 50
Mfr # CH661-50K
Zoro # G705378548
product price: $366.99
/pk 50, $7.34/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # CH661-50K
- Zoro # G705378548
- UPC # 791674009443
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 3/8 Inch Industrial Steel Coupler x 3/8 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT (CPH881)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 50 (CPA663-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT (CG660)
- PREVOST TruFlate Safety Coupler, 1/4" FNPT (USI 081201)
- Interstate Pneumatics Hose Fittings