Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 100
Mfr # CH663-100K
Zoro # G305378566
product price: $757.99
/pk 100, $7.58/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # CH663-100K
- Zoro # G305378566
- UPC # 791674009481
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- TRITAN Thrust Washer, dia. 2.000in, 0.13in. Thick (TRD3244)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 50 (CA640Z-50K)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 100 (CA640Z-100K)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 25 (CA880-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 6 (CPA641Z-D6)
- PRIMEFIT Industrial Coupler Steel 3/8" x 3/8" Female NPT, 10PCS (IC3838FS-B10-P)
- Interstate Pneumatics Hose Fittings