Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50
Mfr # CPH681-50K
Zoro # G705378746
product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # CPH681-50K
- Zoro # G705378746
- UPC # 791674011033
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 3/8" Industrial Steel Coupler Plug x 1/2" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- ARO Flow Control Valve, F20-BK (F20-BK)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Black), PK 50 (CPA440-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 25 (CA640-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100 (CH880-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH660)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 50 (CPHS441-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color), PK 50 (CPA441Z-50K)
- PREVOST Industrial Safety Coupler, 3/8" MNPT (ISI 081252)
- Interstate Pneumatics Hose Fittings