Shop All Manifolds
Interstate Pneumatics
3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 25
Mfr # FPM44SR-25K
Zoro # G405379074
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44SR-25K
- Zoro # G405379074
- UPC # 791674013297
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Aluminum Rectangle Manifold One inlet 3/8" NPT Four outlet 1/4" NPT is a high quality Pneumatic fitting. A thicker rectangular manifold that can handle more air volume compared to conventional Pencil Manifold. It comes with hex plugs on two side ends. High quality Aluminum bar is CNC machined for quality and precision, followed by black anodizing and finally the two side ends are cupped off with hex plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC U Cup (Y741041)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- Interstate Pneumatics Manifolds