Shop All Manifolds
Interstate Pneumatics
3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer
Mfr # FPM44SR
Zoro # G404388916
original price:
$16.29
1% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44SR
- Zoro # G404388916
- UPC # 791674301547
- Country of Origin China
- Category Manifolds
Details
Color | Black |
Material | Aluminum |
Description
Aluminum Rectangle Manifold One inlet 3/8" NPT Four outlet 1/4" NPT is a high quality Pneumatic fitting. A thicker rectangular manifold that can handle more air volume compared to conventional Pencil Manifold. It comes with hex plugs on two side ends. High quality Aluminum bar is CNC machined for quality and precision, followed by black anodizing and finally the two side ends are cupped off with hex plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 55 gal, Drum (78410)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- BESTORQ Timing Belt Model 615L150 615 in Effective length and 15 in Top Width (615L150)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit (FPM44S-KG4)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- Interstate Pneumatics Manifolds