Shop All Manifolds
Interstate Pneumatics
3/8 Inch Brass Flat Hex Manifold with 5 x 1/4 Inch Brass Industrial Couplers
Mfr # FPM66R-KH4B
Zoro # G704389101
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass / Steel
Product Information
- Brand Interstate Pneumatics
- MFR # FPM66R-KH4B
- Zoro # G704389101
- UPC # 791674000549
- Country of Origin China
- Category Manifolds
Details
Color | Golden |
Material | Brass / Steel |
Description
Interstate Pneumatics FPM66R-KH4B Manifold Kit has a Flat Hex style manifold with One (1) Inlet of 3/8" FPT and Five (5) outlets of 3/8" FPT sizes. Also includes Five (5) 3/8" Brass Industrial Couplers & One (1) 3/8" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK104-QT (AK104)
- D&D Timing Belt, L, 0.5 x 51in PL, T136 (510L050)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (XPC3750)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2A10Q, Return Line, 10 micron (ZX-FTAE2A10Q)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- Interstate Pneumatics Pneumatic Valves