Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb
Mfr # CA665
Zoro # G104387783
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # CA665
- Zoro # G104387783
- UPC # 791674902751
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color), PK 25 (CPA441Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT (CG441)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100 (CH880-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 25 (CPA680-25K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPO441-50K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- Interstate Pneumatics Quick Connect Fittings