Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Coupler and Plug (CPA641 & CA640)
Mfr # CKA6
Zoro # G604388006
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # CKA6
- Zoro # G604388006
- UPC # 99461693784
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 3/8" Automotive Steel Couplers and Plugs are forged from tool steel for better durability while plugs are further heat treated and zinc plated to increase hardness and corrosion resistance. These couplers and plugs are interchangeable with the automotive (Tru-flate) standard series plugs and couplers produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-41)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (CA640)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 25 (CPA465-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color), PK 100 (CPA441Z-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 6 (CA440Z-D6)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- Interstate Pneumatics Hose Fittings