Shop All Multi-purpose Air Hoses
Interstate Pneumatics
3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose
Mfr # HJ19-050-HC
Zoro # G704393788
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Product Information
- Brand Interstate Pneumatics
- MFR # HJ19-050-HC
- Zoro # G704393788
- UPC # 791674002093
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
Interstate Pneumatics HJ19-050-HC 3/4" x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose.
This rubber air hose is made from top quality natural rubber compounds which make it highly abrasion resistant. It is tough and durable and made for those who demand high end performance from their air hoses and is ideal for air hammer tool applications on construction sites.
This hose comes standard with a 3/4" Universal Twist lock. These twist lock couplings are secured by hydraulic crimped steel ferrules.
Constructed of heavy-duty, reinforced rubber for durability, the hose provides industrial-level performance in all temperatures. It€TMs a great product for a wide range of jobsite applications.
This rubber air hose is made from top quality natural rubber compounds which make it highly abrasion resistant. It is tough and durable and made for those who demand high end performance from their air hoses and is ideal for air hammer tool applications on construction sites.
This hose comes standard with a 3/4" Universal Twist lock. These twist lock couplings are secured by hydraulic crimped steel ferrules.
Constructed of heavy-duty, reinforced rubber for durability, the hose provides industrial-level performance in all temperatures. It€TMs a great product for a wide range of jobsite applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA56-025E)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- Interstate Pneumatics Multi-purpose Air Hoses