Shop All Hose Couplings
Interstate Pneumatics
3/4 Inch Female NPT Straight Through Jack Hammer Coupler
Mfr # CU-850
Zoro # G604398210
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Carbon steel-zinc coated
Product Information
- Brand Interstate Pneumatics
- MFR # CU-850
- Zoro # G604398210
- UPC # 99461693654
- Country of Origin China
- Category Hose Couplings
Details
Color | Silver |
Material | Carbon steel-zinc coated |
Description
Interstate Pneumatics 3/4" Female NPT Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- FESTO Blanking Plug B-3/4 (B-3/4)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-901-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT - 6 Ball + Low Profile (CH441BS)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Male NPT (CH461B)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 6 (CU-905-D6)
- APACHE Apache 3 Aluminum Male Short Shank Coupling, (43077007)
- Interstate Pneumatics Hose Fittings