Shop All Compressor Oil
Interstate Pneumatics
32 oz - Non Detergent Compressor Oil 30 Wt, PK 12
Mfr # YL30-032-12CS
Zoro # G504392769
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Liquid Oil
Product Information
- Brand Interstate Pneumatics
- MFR # YL30-032-12CS
- Zoro # G504392769
- UPC # 791674020172
- Country of Origin United States
- Category Compressor Oil
Details
Color | Orange |
Material | Liquid Oil |
Description
The Interstate Pneumatics Air Compressor / Pressure Washer Pump Oil provides the proper mix of lubricants to keep your pump operating and help extend its life. This high-quality, 30 weight, non-detergent, single viscosity oil prolongs life by reducing valve carbon build-up. Operating an oil-lubricated air compressor without oil is like running your car without oil. This non-detergent oil is ideal for all air compressors and is packaged in a 32-ounce bottle. 12 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 30'' Long x 6 Ribs Wide - 300J6 (300J6)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- DYNABRADE Bearing (54552)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- Interstate Pneumatics Air Compressors