Shop All Pressure Gauges
Interstate Pneumatics
2-1/2 Inch 300 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread
Mfr # G2022-300W
Zoro # G004388125
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # G2022-300W
- Zoro # G004388125
- UPC # 791674018018
- Country of Origin China
- Category Pressure Gauges
Details
Color | Black / Golden |
Description
Interstate Pneumatics G2012-300W 2-1/2" 300 PSI 3/4" GHT Water Pressure Gauge. Interstate Pneumatics Water Pressure Gauge will help you plan and design an efficient water-saving irrigation system. Use to accurately measure water pressure before design, and during installation. Clear display provides accurate readings from 0 to 300 PSI. 3/4" GHT thread adapter quickly attaches to outside faucet or hose. May also be used to replace pressure gauges on all major brands including: Hayward, Pentair, Jandy, Zodiac, Waterway, Jacuzzi, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-060)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- INTERSTATE PNEUMATICS Pressure Gauge 400 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-400)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L300#)
- Interstate Pneumatics Pressure Gauges