Shop All Pneumatic Tool Parts
Interstate Pneumatics
1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip
Mfr # CU-SC2014
Zoro # G304393706
original price:
$8.94
3% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Product Information
- Brand Interstate Pneumatics
- MFR # CU-SC2014
- Zoro # G304393706
- UPC # 791674021162
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Color | Silver |
Material | Steel |
Description
Interstate Pneumatics CU-SC2014 1/8" Steel Double Loop x 20-1/4" Jack Hammer Hose Safety Cable Whip. Whipping hoses are dangerous! The use of an Interstate Pneumatics Jack Hammer Hose Safety Cable ensures that if couplings are accidentally disconnected they will not fly and hurt someone. Only one Jack Hammer Hose Safety Cable is required for each universal coupling set - two couplers coupled together. The pin guarantees the fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 10mm, Industry 6000-JEM (6000 JEM)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- BESTORQ XPA1480 Cogged Belt Metric, 1480 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1480)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2414)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2414-50K)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 25 (CU-SC2014-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- Interstate Pneumatics Pneumatic Tool Parts